LS INC/CFL/LED NON-PRESET DIMMER LA

Item #: 0532366

Cat #: LSCL450LA

UPC: 785007040470

$ 44.12 EA
Company wide:
0 in stock
Documents & Guides
WAT LSCL450LA LS INC/CFL/LED

Overview

WAT LSCL450LA LS INC/CFL/LED
Also known as: 785007040470, LSCL450LA, WATLSCL450LA

Specifications

Wattage: 450
Color: Light Almond
Mounting: Box
Poles: 1
Material: Thermoplastic
Wattage: 450
Mounting: Box
Material: Thermoplastic
Color: Light Almond
Poles: 1