LS INC/CFL/LED NON-PRESET DIMMER BLK

Item #: 0532364

Cat #: LSCL450BK

UPC: 785007040463

$ 44.12 EA
Company wide:
0 in stock
Documents & Guides
WAT LSCL450BK LS INC/CFL/LED

Overview

WAT LSCL450BK LS INC/CFL/LED
Also known as: 785007040463, LSCL450BK, WATLSCL450BK

Specifications

Wattage: 450
Mounting: Box
Color: Black
Poles: 1
Material: Thermoplastic
Wattage: 450
Color: Black
Material: Thermoplastic
Mounting: Box
Poles: 1