LS INC/CFL/LED PRESET DIMMER

Item #: 0532354

Cat #: LSCL453P

UPC: 785007040401

$ 46.03 EA
Company wide:
0 in stock
Documents & Guides
WAT LSCL453P LS INC/CFL/LED P

Overview

WAT LSCL453P LS INC/CFL/LED P
Also known as: 785007040401, LSCL453P, WATLSCL453P

Specifications

Wattage: 450
Color: Brown
Mounting: Box
Poles: 1
Material: Thermoplastic
Wattage: 450
Mounting: Box
Material: Thermoplastic
Color: Brown
Poles: 1