LS INC/CFL/LED PREST DIMER

Item #: 0532353

Cat #: LSCL453PW

UPC: 785007040395

$ 46.03 EA
Company wide:
0 in stock
Documents & Guides
WAT LSCL453PW LS INC/CFL/LED

Overview

WAT LSCL453PW LS INC/CFL/LED
Also known as: 785007040395, LSCL453PW, WATLSCL453PW

Specifications

Wattage: 450
Mounting: Box
Poles: 1
Material: Thermoplastic
Color: White
Wattage: 450
Poles: 1
Color: White
Mounting: Box
Material: Thermoplastic