LS INC/CFL/LED PRESET DIMER

Item #: 0532352

Cat #: LSCL453PBK

UPC: 785007040364

$ 46.03 EA
Company wide:
0 in stock
Documents & Guides
WAT LSCL453PBK LS INC/CFL/LED

Overview

WAT LSCL453PBK LS INC/CFL/LED
Also known as: 785007040364, LSCL453PBK, WATLSCL453PBK

Specifications

Wattage: 450
Mounting: Box
Color: Black
Poles: 1
Material: Thermoplastic
Wattage: 450
Color: Black
Material: Thermoplastic
Mounting: Box
Poles: 1