TPI H3H5705T 5000W 240V 3P CO

Item #: 0532327

Cat #: H3H5705T

UPC: 686334726252

$ 1239.83 EA
Company wide:
0 in stock
Documents & Guides
TPI H3H5705T 5000W 240V 3P CO

Overview

TPI H3H5705T 5000W 240V 3P CO
Also known as: 686334726252, H3H5705T, TPIH3H5705T

Specifications

Standards: California Proposition 65
Standards: California Proposition 65