22/2 CL2/CMX Solid Multi-Conductor White

Item #: 0532324

Cat #: 962225506

UPC: 029892248222

Company wide:
0 in stock
Documents & Guides
Security Alarm Wire, 22 AWG, 2-Conductor, CM/CL2/CMX, Non-Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.101", Color: Blue, Coil Length: 500 ft. ****Red and Green Conductors ****

Overview

Security Alarm Wire, 22 AWG, 2-Conductor, CM/CL2/CMX, Non-Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.101", Color: Blue, Coil Length: 500 ft. ****Red and Green Conductors ****
Also known as: 029892248222, 962225506, 222CL2NBUSOLCPX500

Specifications

Color: Blue
Length: 500 ft
Volts AC: 300
Conductors: 2
Material: Copper
Jacket: Riser
Shielding: Unshielded
Color: Blue
Volts AC: 300
Material: Copper
Shielding: Unshielded
Length: 500 ft
Conductors: 2
Jacket: Riser