RG6/U Coax, 18 AWG CCS, Direct Burial (Flooded), Black, 1000' Reel

Item #: 0532314

Cat #: 9924790608

UPC: 029892992477

$ 0.31 FT
Company wide:
164 in stock
Documents & Guides
RG6/U Coax, 18 AWG Copper Clad Steel, For Direct Burial Use (Flooded), Dual Shielded, Black, 1000' Reel, Tested to 3.0GHz

Overview

RG6/U Coax, 18 AWG Copper Clad Steel, For Direct Burial Use (Flooded), Dual Shielded, Black, 1000' Reel, Tested to 3.0GHz

RG6 direct burial cable is a type of coaxial cable designed for outdoor and underground installations, specifically for applications like cable TV, satellite, and security systems. It features a durable, weather-resistant jacket and often includes shielding to protect the signal from interference.

Also known as: 029892992477, 9924790608, RG6STNDDBCLM

Specifications

Gauge: 18 AWG
Volts AC: 300
Length: 1000 ft
Color: Black
Material: Copper Coated Steel
Conductors: 1
Type: RG6
Jacket: CPE
Shielding: Dual Shielded
Gauge: 18 AWG
Length: 1000 ft
Material: Copper Coated Steel
Type: RG6
Shielding: Dual Shielded
Volts AC: 300
Color: Black
Conductors: 1
Jacket: CPE