48000W 480V Washdown Heater, 3-Ph, Stainless Steel, w/stat

Item #: 0532310

Cat #: P3P5548T

UPC: 686334713641

$ 15454.46 EA
Company wide:
0 in stock
Documents & Guides
5500 Series Washdown Fan Forced Unit Heater, 48000W, 480V, Nema 4x non-metallic control panel, 24-Volt control, 3-position switch (off-heat-fan), Capillary thermostat with stainless steel sensor, Disconnect switch with enclosure door interlock, Totally enclosed U.L. listed motor.

Overview

5500 Series Washdown Fan Forced Unit Heater, 48000W, 480V, Nema 4x non-metallic control panel, 24-Volt control, 3-position switch (off-heat-fan), Capillary thermostat with stainless steel sensor, Disconnect switch with enclosure door interlock, Totally enclosed U.L. listed motor.
Also known as: 686334713641, P3P5548T, TPIP3P5548T

Specifications

Phase: 3
Volts AC: 480
Color: Stainless
Wattage: 48 kW
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Phase: 3
Color: Stainless
Standards: California Proposition 65
Volts AC: 480
Wattage: 48 kW
IP/NEMA Rating: NEMA 4X