40KW 480V 3P Washdown Unit Htr.

Item #: 0532309

Cat #: P3P5540T

UPC: 686334713603

$ 12427.08 EA
Company wide:
0 in stock
5500 Series Washdown Fan Forced Unit Heater, 40000W, 480V, Nema 4x non-metallic control panel, 24-Volt control, 3-position switch (off-heat-fan), Capillary thermostat with stainless steel sensor, Disconnect switch with enclosure door interlock, Totally enclosed U.L. listed motor.

Overview

5500 Series Washdown Fan Forced Unit Heater, 40000W, 480V, Nema 4x non-metallic control panel, 24-Volt control, 3-position switch (off-heat-fan), Capillary thermostat with stainless steel sensor, Disconnect switch with enclosure door interlock, Totally enclosed U.L. listed motor.
Also known as: 686334713603, P3P5540T, TPIP3P5540T

Specifications

Phase: 3
Volts AC: 480
Color: Stainless
Standards: California Proposition 65
Wattage: 40000
IP/NEMA Rating: NEMA 4X
Phase: 3
Color: Stainless
Wattage: 40000
Volts AC: 480
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X