3.3KW 480V 3P Washdown Unit Htr.

Item #: 0532299

Cat #: P3P5503T

UPC: 686334713092

$ 5827.71 EA
Company wide:
0 in stock
5500 Series Washdown Fan Forced Unit Heater, 3300W, 480V, Nema 4x non-metallic control panel, 24-Volt control, 3-position switch (off-heat-fan), Capillary thermostat with stainless steel sensor, Disconnect switch with enclosure door interlock, Totally enclosed U.L. listed motor.

Overview

5500 Series Washdown Fan Forced Unit Heater, 3300W, 480V, Nema 4x non-metallic control panel, 24-Volt control, 3-position switch (off-heat-fan), Capillary thermostat with stainless steel sensor, Disconnect switch with enclosure door interlock, Totally enclosed U.L. listed motor.
Also known as: 686334713092, P3P5503T, TPIP3P5503T

Specifications

Phase: 3
Volts AC: 480
Color: Stainless
Standards: California Proposition 65
Wattage: 3300
IP/NEMA Rating: NEMA 4X
Phase: 3
Color: Stainless
Wattage: 3300
Volts AC: 480
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X