12" High Tension Hacksaw Frame

Item #: 0532286

Cat #: DW3970

UPC: 028877373751

Company wide:
0 in stock
Documents & Guides
12" High Tension Hacksaw Frame, Blade Storage, Jab Saw Capability

Overview

12" High Tension Hacksaw Frame, Blade Storage, Jab Saw Capability
Also known as: 028877373751, DW3970, DEWDW3970

Specifications

Type: Hacksaw, Saw
Length: 12 in
Type: Hacksaw, Saw
Length: 12 in