30W 5V DC-DC DIN

Item #: 0532260

Cat #: SCD30S5DN

UPC: 783472153084

Company wide:
0 in stock
Documents & Guides
HEV SCD30S5-DN 30W 5V DC-DC DIN

Overview

HEV SCD30S5-DN 30W 5V DC-DC DIN
Also known as: 783472153084, SCD30S5DN, SOLSCD30S5DN

Specifications

Amps: 3
Amps: 3