Enclosed NEMA Lighting Contactor

Item #: 0532247

Cat #: ECL03B1HCA

UPC: 782116139521

$ 4257.16 EA
Company wide:
0 in stock
Documents & Guides
Enclosed NEMA Lighting Contactor, Non-combination, Electrically Held, 20-pole, 277 V/60 Hz Coil, 45 Mm, 20 Amp, NEMA Type 1, Indoor

Overview

Enclosed NEMA Lighting Contactor, Non-combination, Electrically Held, 20-pole, 277 V/60 Hz Coil, 45 Mm, 20 Amp, NEMA Type 1, Indoor
Also known as: 782116139521, ECL03B1HCA, CUTECL03B1HCA

Specifications

Volts AC Control: 277
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 20
Volts AC: 600
Poles: 20
Size: 45 mm
Volts AC Control: 277
IP/NEMA Rating: NEMA 1
Volts AC: 600
Size: 45 mm
Mounting: Surface
Amps: 20
Poles: 20