Dimmer, 150 Watt, Light Almond

Item #: 0532149

Cat #: CTCL-150H-LA

UPC: 784276228886

$ 30.15 EA
Company wide:
0 in stock
Documents & Guides
Dimmer, 150 Watt, Voltage Rating: 120 V, Switch Style: Slide, Lamp Type: CFL, Fluorescent, Halogen, Incandescent, LED, Switch Type: 1-Pole, Color: Light Almond.

Overview

Dimmer, 150 Watt, Voltage Rating: 120 V, Switch Style: Slide, Lamp Type: CFL, Fluorescent, Halogen, Incandescent, LED, Switch Type: 1-Pole, Color: Light Almond.

Skylark Contour slide-to-off Dimmer, CFL/LED (screw-base), Incandescent/Halogen,single-pole, 150W CFL/LED or 600W inc/hal in light almond, clamshell packaging

Also known as: 784276228886, CTCL-150H-LA, LUTCTCL150HLA

Specifications

Color: Light Almond
Wattage: 600
Volts AC: 120
Mounting: Surface
Poles: 1
Type: 1-Pole
Color: Light Almond
Volts AC: 120
Poles: 1
Wattage: 600
Mounting: Surface
Type: 1-Pole