P&S WS703-PTC WIDE SLIDE INCAN SP/3

Item #: 0532134

Cat #: WS703PTC

UPC: 785007011135

$ 49.97 EA
Company wide:
0 in stock
Documents & Guides

Overview

WAT WS703PTC
Also known as: 785007011135, WS703PTC, WATWS703PTC

Specifications

Wattage: 700
Color: Light Almond, Ivory, White
Poles: 1
Type: Dimmer
Material: Thermoplastic
Mounting: Wall
Wattage: 700
Poles: 1
Material: Thermoplastic
Color: Light Almond, Ivory, White
Type: Dimmer
Mounting: Wall