WIDE SLIDE LV SP/3W 700VA BR

Item #: 0532131

Cat #: WSLV703PTC

UPC: 785007010992

$ 94.67 EA
Company wide:
0 in stock
Documents & Guides

Overview

WAT WSLV703PTC

Wide Slide TradeMaster Interchangeable Face Magnetic Low-Voltage Preset Dimmer. Single Pole/3-Way, 120V 700VA, includes 3 Interchangeable faces - Ivory, White and Light Almond. Pass & Seymour Dimmers save energy and extend bulb life , energy consumption reductions of up to 30% are possible.

Also known as: 785007010992, WSLV703PTC, WATWSLV703PTC

Specifications

Wattage: 700
Color: Light Almond, Ivory, White
Poles: 1
Material: Thermoplastic
Mounting: Wall
Wattage: 700
Poles: 1
Mounting: Wall
Color: Light Almond, Ivory, White
Material: Thermoplastic