SLIDE EFL SP/3W 2WIRE PRESET 16A RED

Item #: 0532118

Cat #: CDFB163PRED

UPC: 785007007824

$ 303.37 EA
Company wide:
0 in stock
Documents & Guides
WAT CDFB163PRED SLIDE EFL SP/

Overview

WAT CDFB163PRED SLIDE EFL SP/
Also known as: 785007007824, CDFB163PRED, WATCDFB163PRED

Specifications

Poles: 3
Color: Red
Material: Thermoplastic
Amps: 16
Mounting: Wall
Poles: 3
Material: Thermoplastic
Mounting: Wall
Color: Red
Amps: 16