SLIDE SP/3W PRESET 1600W RED

Item #: 0532116

Cat #: CD1603PRED

UPC: 785007007817

$ 273.97 EA
Company wide:
0 in stock
Documents & Guides
WAT CD1603PRED SLIDE SP/3W P

Overview

WAT CD1603PRED SLIDE SP/3W P
Also known as: 785007007817, CD1603PRED, WATCD1603PRED

Specifications

Poles: 3
Color: Red
Wattage: 1600
Material: Thermoplastic
Mounting: Wall
Poles: 3
Wattage: 1600
Mounting: Wall
Color: Red
Material: Thermoplastic