SLIDE DIM SP 2000W 120V RED

Item #: 0532114

Cat #: CD2000RED

UPC: 785007007794

$ 303.37 EA
Company wide:
0 in stock
Documents & Guides
WAT CD2000RED SLIDE DIM SP 20

Overview

WAT CD2000RED SLIDE DIM SP 20
Also known as: 785007007794, CD2000RED, WATCD2000RED

Specifications

Color: Red
Wattage: 2000
Poles: 1
Material: Thermoplastic
Mounting: Wall
Color: Red
Poles: 1
Mounting: Wall
Wattage: 2000
Material: Thermoplastic