SLIDE EFL SP 3W 16A 120V RED

Item #: 0532113

Cat #: CD3FB16RED

UPC: 785007007787

$ 182.06 EA
Company wide:
0 in stock
Documents & Guides
WAT CD3FB16RED SLIDE EFL SP 3

Overview

WAT CD3FB16RED SLIDE EFL SP 3
Also known as: 785007007787, CD3FB16RED, WATCD3FB16RED

Specifications

Color: Red
Poles: 1
Material: Thermoplastic
Amps: 16
Mounting: Wall
Color: Red
Material: Thermoplastic
Mounting: Wall
Poles: 1
Amps: 16