SLIDE EFL SP/3W 4WIRE 24 VDC RED

Item #: 0532112

Cat #: CD4FB3PRED

UPC: 785007007770

$ 145.96 EA
Company wide:
0 in stock
Documents & Guides
WAT CD4FB3PRED SLIDE EFL SP/3

Overview

WAT CD4FB3PRED SLIDE EFL SP/3

Slide Dimmer, Single Pole 3-Way Preset 4 Wire 24VDC, Red. Requires PWP120277 Power Pack.

Also known as: 785007007770, CD4FB3PRED, WATCD4FB3PRED

Specifications

Poles: 3
Color: Red
Material: Thermoplastic
Mounting: Wall
Poles: 3
Material: Thermoplastic
Color: Red
Mounting: Wall