SLIDE EFL SP 2WIRE 7A 277V RED

Item #: 0532111

Cat #: CDFB7277RED

UPC: 785007007763

$ 224.85 EA
Company wide:
0 in stock
Documents & Guides
WAT CDFB7277RED SLIDE EFL SP

Overview

WAT CDFB7277RED SLIDE EFL SP
Also known as: 785007007763, CDFB7277RED, WATCDFB7277RED

Specifications

Color: Red
Poles: 1
Material: Thermoplastic
Mounting: Wall
Color: Red
Material: Thermoplastic
Poles: 1
Mounting: Wall