SLIDE CONTROL 1.6A DEHUMMERRED

Item #: 0532110

Cat #: CDDH16RED

UPC: 785007007756

$ 121.34 EA
Company wide:
0 in stock
Documents & Guides
WAT CDDH16RED SLIDE CONTROL 1

Overview

WAT CDDH16RED SLIDE CONTROL 1
Also known as: 785007007756, CDDH16RED, WATCDDH16RED

Specifications

Color: Red
Poles: 1
Mounting: Wall
Amps: 1.600
Color: Red
Mounting: Wall
Poles: 1
Amps: 1.600