SLIDE EFL SP 2WIRE 8A RED

Item #: 0532109

Cat #: CDFB8RED

UPC: 785007007749

$ 213.37 EA
Company wide:
0 in stock
Documents & Guides
WAT CDFB8RED SLIDE EFL SP 2WI

Overview

WAT CDFB8RED SLIDE EFL SP 2WI
Also known as: 785007007749, CDFB8RED, WATCDFB8RED

Specifications

Color: Red
Poles: 1
Material: Thermoplastic
Mounting: Wall
Color: Red
Material: Thermoplastic
Poles: 1
Mounting: Wall