SLIDE LOW VOLTAGE SP 1100VA RED

Item #: 0532108

Cat #: CDLV1100RED

UPC: 785007007732

$ 251.97 EA
Company wide:
0 in stock
Documents & Guides
WAT CDLV1100RED SLIDE LOW VOL

Overview

WAT CDLV1100RED SLIDE LOW VOL
Also known as: 785007007732, CDLV1100RED, WATCDLV1100RED

Specifications

Color: Red
Poles: 1
Material: Thermoplastic
Mounting: Wall
Color: Red
Material: Thermoplastic
Poles: 1
Mounting: Wall