SM RAIL 132" MILL

Item #: 0532100

Cat #: 320132M

UPC: 810039361702

Call for price
Company wide:
0 in stock
Documents & Guides
SolarMount Rail 132" MILL

Overview

SolarMount Rail 132" MILL
Also known as: 810039361702, 320132M, UNR320132M

Specifications

Color: Silver
Length: 132 in
Material: Aluminum
Finish: Mill
Weight: 8.25 lbs
Color: Silver
Material: Aluminum
Weight: 8.25 lbs
Length: 132 in
Finish: Mill