WATT CD1100RED SLIDE DIM SP 1100W 1

Item #: 0532088

Cat #: CD1100RED

UPC: 785007007718

$ 123.25 EA
Company wide:
0 in stock
Documents & Guides
WAT CD1100RED SLIDE DIM SP 11

Overview

WAT CD1100RED SLIDE DIM SP 11
Also known as: 785007007718, CD1100RED, WATCD1100RED

Specifications

Color: Red
Mounting: Box
Poles: 1
Material: Thermoplastic
Wattage: 1100
Color: Red
Poles: 1
Wattage: 1100
Mounting: Box
Material: Thermoplastic