SLIDE EFL SP 3W 10A 277V RED

Item #: 0532087

Cat #: CD3FB10277RED

UPC: 785007007701

$ 236.67 EA
Company wide:
0 in stock
Documents & Guides
WAT CD3FB10277RED SLIDE EFL S

Overview

WAT CD3FB10277RED SLIDE EFL S
Also known as: 785007007701, CD3FB10277RED, WATCD3FB10277RED

Specifications

Color: Red
Amps: 10
Poles: 1
Material: Thermoplastic
Mounting: Wall
Color: Red
Poles: 1
Mounting: Wall
Amps: 10
Material: Thermoplastic