SLIDE DIM SP 700W 120V RED

Item #: 0532086

Cat #: CD700RED

UPC: 785007007695

$ 52.59 EA
Company wide:
0 in stock
Documents & Guides
WAT CD700RED SLIDE DIM SP 700

Overview

WAT CD700RED SLIDE DIM SP 700
Also known as: 785007007695, CD700RED, WATCD700RED

Specifications

Wattage: 700
Color: Red
Poles: 1
Material: Thermoplastic
Mounting: Wall
Wattage: 700
Poles: 1
Mounting: Wall
Color: Red
Material: Thermoplastic