SLIDE EFL SP 2WIRE 5A RED

Item #: 0532080

Cat #: CDFB5RED

UPC: 785007007664

$ 125.03 EA
Company wide:
0 in stock
Documents & Guides
WAT CDFB5RED SLIDE EFL SP 2WI

Overview

WAT CDFB5RED SLIDE EFL SP 2WI
Also known as: 785007007664, CDFB5RED, WATCDFB5RED

Specifications

Color: Red
Poles: 1
Material: Thermoplastic
Mounting: Wall
Color: Red
Material: Thermoplastic
Poles: 1
Mounting: Wall