P&S CDLV1103-PRED SLIDE LV SP/3W PR

Item #: 0532079

Cat #: CDLV1103PRED

UPC: 785007007657

$ 292.37 EA
Company wide:
0 in stock
Documents & Guides
WAT CDLV1103PRED

Overview

WAT CDLV1103PRED
Also known as: 785007007657, CDLV1103PRED, WATCDLV1103PRED

Specifications

Poles: 3
Color: Red
Mounting: Box
Material: Thermoplastic
Wattage: 1100
Poles: 3
Mounting: Box
Wattage: 1100
Color: Red
Material: Thermoplastic