SLIDE DIM SP 1600W 120V RED

Item #: 0532077

Cat #: CD1600RED

UPC: 785007007640

$ 218.87 EA
Company wide:
0 in stock
Documents & Guides
WAT CD1600RED SLIDE DIM SP 16

Overview

WAT CD1600RED SLIDE DIM SP 16
Also known as: 785007007640, CD1600RED, WATCD1600RED

Specifications

Color: Red
Poles: 1
Wattage: 1600
Material: Thermoplastic
Mounting: Wall
Color: Red
Wattage: 1600
Mounting: Wall
Poles: 1
Material: Thermoplastic