SLIDE EFL SP/3W 2WIRE PRESET 10A RED

Item #: 0532076

Cat #: CDFB103PRED

UPC: 785007007626

$ 318.19 EA
Company wide:
0 in stock
Documents & Guides
WAT CDFB103PRED SLIDE EFL SP/

Overview

WAT CDFB103PRED SLIDE EFL SP/
Also known as: 785007007626, CDFB103PRED, WATCDFB103PRED

Specifications

Poles: 3
Color: Red
Amps: 10
Material: Thermoplastic
Mounting: Wall
Poles: 3
Amps: 10
Mounting: Wall
Color: Red
Material: Thermoplastic