
4" Round Ceiling Box, Depth: 2-3/16", Non-Metallic
Item #: 0532074
Cat #: S1-20-JFAN
UPC: 785007652710
$ 27.80 EA
Company wide:
273
in stock
Documents & Guides
4" Diameter, Nail-On, Ceiling/Fixture Box, Non-Metallic, Depth: 2-3/16". Cubic Inches: 20.25". Fan Weight: 70 lbs. Fixture Weight: 150 lbs. Includes: Nails, Bracket, Clamps.
Overview
4" Diameter, Nail-On, Ceiling/Fixture Box, Non-Metallic, Depth: 2-3/16". Cubic Inches: 20.25". Fan Weight: 70 lbs. Fixture Weight: 150 lbs. Includes: Nails, Bracket, Clamps.
Ceiling Fan Box, Premium Grade with integral fan mounting bracket and four Auto/Clamps. 12 pack.
Also known as: 785007652710, S1-20-JFAN, PASS120JFAN
Specifications
| Depth: | 2 3/16 in |
| Mounting: | Clamp, Bracket, Nail On |
| Color: | Gray |
| Material: | Thermoplastic |
| Cubic Inches: | 20.500 in³ |
| Depth: | 2 3/16 in |
| Color: | Gray |
| Cubic Inches: | 20.500 in³ |
| Mounting: | Clamp, Bracket, Nail On |
| Material: | Thermoplastic |