WATT CD1103PRED SLIDE SP/3W PRESET

Item #: 0532073

Cat #: CD1103PRED

UPC: 785007007619

$ 139.74 EA
Company wide:
0 in stock
Documents & Guides
WAT CD1103PRED SLIDE SP/3W P

Overview

WAT CD1103PRED SLIDE SP/3W P
Also known as: 785007007619, CD1103PRED, WATCD1103PRED

Specifications

Poles: 3
Color: Red
Material: Thermoplastic
Wattage: 1100
Mounting: Wall
Poles: 3
Material: Thermoplastic
Mounting: Wall
Color: Red
Wattage: 1100