Milb U5300-o-55 125a Met Rt Ped 145

Item #: 0532072

Cat #: U5300-O-55

UPC: 784572266421

$ 968.75 EA
Company wide:
0 in stock
MLB U5300-O-55 125A MET RT P PEDESTAL WITH 50RECPT/20GFRI

Overview

MLB U5300-O-55 125A MET RT P PEDESTAL WITH 50RECPT/20GFRI
Also known as: 784572266421, U5300-O-55, MLBU5300O55

Specifications

Mounting: Pedestal
Amps: 125
Phase: 1
Standards: California Proposition 65
Mounting: Pedestal
Phase: 1
Amps: 125
Standards: California Proposition 65