SLIDE LOW VOLTAGE SP 1600VA RED

Item #: 0532069

Cat #: CDLV1600RED

UPC: 785007007596

$ 404.62 EA
Company wide:
0 in stock
Documents & Guides
WAT CDLV1600RED SLIDE LOW VOL

Overview

WAT CDLV1600RED SLIDE LOW VOL
Also known as: 785007007596, CDLV1600RED, WATCDLV1600RED

Specifications

Color: Red
Poles: 1
Material: Thermoplastic
Mounting: Wall
Color: Red
Material: Thermoplastic
Poles: 1
Mounting: Wall