SLIDE LV SP/3W PRESET 1600VA RED

Item #: 0532068

Cat #: CDLV1603PRED

UPC: 785007007589

$ 502.02 EA
Company wide:
0 in stock
Documents & Guides
WAT CDLV1603PRED SLIDE LV SP/

Overview

WAT CDLV1603PRED SLIDE LV SP/
Also known as: 785007007589, CDLV1603PRED, WATCDLV1603PRED

Specifications

Poles: 3
Color: Red
Material: Thermoplastic
Mounting: Wall
Poles: 3
Material: Thermoplastic
Color: Red
Mounting: Wall