SLIDE EFL SP/3W 3W PRSET 16A120V RED

Item #: 0532065

Cat #: CD3FB163PRED

UPC: 785007007565

$ 205.96 EA
Company wide:
0 in stock
Documents & Guides
WAT CD3FB163PRED SLIDE EFL SP

Overview

WAT CD3FB163PRED SLIDE EFL SP
Also known as: 785007007565, CD3FB163PRED, WATCD3FB163PRED

Specifications

Color: Red
Poles: 1
Material: Thermoplastic
Amps: 16
Mounting: Wall
Color: Red
Material: Thermoplastic
Mounting: Wall
Poles: 1
Amps: 16