SLIDE EFL SP/3W 3W PRSET 10A277V RED

Item #: 0532039

Cat #: CD3FB103P277RED

UPC: 785007007558

$ 265.59 EA
Company wide:
0 in stock
Documents & Guides
WAT CD3FB103P277RED SLIDE EFL

Overview

WAT CD3FB103P277RED SLIDE EFL
Also known as: 785007007558, CD3FB103P277RED, WATCD3FB103P277RED

Specifications

Color: Red
Amps: 10
Poles: 1
Material: Thermoplastic
Mounting: Wall
Color: Red
Poles: 1
Mounting: Wall
Amps: 10
Material: Thermoplastic