END CLAMP, 41-45MM

Item #: 0532027

Cat #: 310821

UPC: 810039360156

$ 3.32 EA
Company wide:
0 in stock
Documents & Guides
End Clamp for module frames, 41-45 millimeters

Overview

End Clamp for module frames, 41-45 millimeters
Also known as: 810039360156, 310821, UNR310821

Specifications

Type: End Clamp
Color: Silver
Material: Aluminum
Weight: .275 lbs
Size: 41-45 mm
Type: End Clamp
Material: Aluminum
Size: 41-45 mm
Color: Silver
Weight: .275 lbs

Customer Reviews

No reviews for this product
(0)