SLIDE EFL SP 2WIRE 16A RED

Item #: 0531975

Cat #: CDFB16RED

UPC:

$ 380.71 EA
Company wide:
0 in stock
Documents & Guides
WAT CDFB16RED SLIDE EFL SP 2W

Overview

WAT CDFB16RED SLIDE EFL SP 2W
Also known as: CDFB16RED, WATCDFB16RED

Specifications

Color: Red
Poles: 1
Material: Thermoplastic
Amps: 16
Mounting: Wall
Color: Red
Material: Thermoplastic
Mounting: Wall
Poles: 1
Amps: 16