SLIDE CONTROL 6A VARIABLE RED

Item #: 0531974

Cat #: CDSC6RED

UPC:

$ 117.03 EA
Company wide:
0 in stock
Documents & Guides
WAT CDSC6RED SLIDE CONTROL 6A

Overview

WAT CDSC6RED SLIDE CONTROL 6A
Also known as: CDSC6RED, WATCDSC6RED

Specifications

Color: Red
Poles: 1
Mounting: Wall
Color: Red
Mounting: Wall
Poles: 1