2
more

Cable Gland ST Series, 1" Diameter, 1.187 - 1.375", Cable Range, Aluminum
Item #: 0531964
Cat #: ST100-469
UPC: 786210712888
$ 149.74 EA
Company wide:
0
in stock
Documents & Guides
Cable Gland StarTeck Series, 1" Diameter, 1.187 - 1.375 Inch, Cable Range, Copper Free Aluminum
Overview
Cable Gland StarTeck Series, 1" Diameter, 1.187 - 1.375 Inch, Cable Range, Copper Free Aluminum
The original STAR TECK fitting for Teck, MC and ACWU - its innovative design provides quality engineering, easier installation and helps achieve safer, more reliable terminations in challenging industrial environments.
Also known as: 786210712888, ST100-469, THBST100469
Specifications
| Diameter: | 1 in |
| Material: | Aluminum |
| Diameter Range: | 1.187 - 1.375 in |
| Diameter: | 1 in |
| Diameter Range: | 1.187 - 1.375 in |
| Material: | Aluminum |