LED Linear Highbay, 2', 110W, 14410L, 5000K, 120-277V

Item #: 0531957

Cat #: LLH-1C-50K-U

UPC: 031293095381

Company wide:
0 in stock
Documents & Guides
LED Linear Highbay, 2 Foot, 110 Watt, 14410 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable

Overview

LED Linear Highbay, 2 Foot, 110 Watt, 14410 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable
Also known as: 031293095381, LLH-1C-50K-U, EIKLLH1C50KU

Specifications

Lumens: 14000
Type: Linear High Bay, 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Size: 1 x 2 ft.
Lumens: 14000
Light Technology: LED
Size: 1 x 2 ft.
Type: Linear High Bay, 0-10V Dimming
Dimmable: Yes