FLASH SOFT AL 18X18 OATEY12836

Item #: 0531935

Cat #: 004013C

UPC: 810039360378

$ 15.69 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
FLASHING SOFT ALUMINIUM 18"X18"

Overview

FLASHING SOFT ALUMINIUM 18"X18"
Also known as: 810039360378, 004013C, UNR004013C

Specifications

Color: Silver
Length: 18 in
Width: 18 in
Material: Aluminum
Weight: .916 lbs
Color: Silver
Width: 18 in
Weight: .916 lbs
Length: 18 in
Material: Aluminum