
Ed 65ka @ 240 V, 3 Pole 200 Amps, No Terminals
Item #: 0531910
Cat #: ED3200W
UPC: 786679455500
$ 2425.89 EA
Company wide:
0
in stock
Documents & Guides
Ed 65ka @ 240 V, 3 Pole 200 Amps, No Terminals
Overview
Ed 65ka @ 240 V, 3 Pole 200 Amps, No Terminals
Also known as: 786679455500, ED3200W, CUTED3200W
Specifications
| Amps: | 200 |
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 125 |
| Volts AC: | 240 |
| Interrupt Rating AC: | 65 kA |
| Amps: | 200 |
| Poles: | 3 |
| Volts AC: | 240 |
| Mounting: | Panel |
| Volts DC: | 125 |
| Interrupt Rating AC: | 65 kA |