DK BRKR 3P 300A 240VAC MAX 65KAIC @ 240V

Item #: 0531888

Cat #: DK3300W

UPC: 786679044674

$ 6095.19 EA
Company wide:
0 in stock
Eaton Series C complete molded case circuit breaker, K-frame, DK, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 300A, 240 Vac, 250 Vdc, 65 kAIC at 240 Vac, 10 kAIC at 250 Vdc, Without terminals, 50/60 Hz

Overview

Eaton Series C complete molded case circuit breaker, K-frame, DK, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 300A, 240 Vac, 250 Vdc, 65 kAIC at 240 Vac, 10 kAIC at 250 Vdc, Without terminals, 50/60 Hz

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679044674, DK3300W, CUTDK3300W

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 300
Volts AC: 240
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 240
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 300
Interrupt Rating DC: 10 kA