Ch Meter Center

Item #: 0531849

Cat #: CMBEB150BTF

UPC: 782114849293

$ 3213.58 EA
Company wide:
0 in stock
Documents & Guides
Standard Meter Center, 3/4-inch (19.1 Mm) Ch Type - Euserc, 150 Amp, Jaws, Bypass, Main Breaker Included, Ring Security, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Standard Meter Center, 3/4-inch (19.1 Mm) Ch Type - Euserc, 150 Amp, Jaws, Bypass, Main Breaker Included, Ring Security, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782114849293, CMBEB150BTF, CUTCMBEB150BTF

Specifications

Jaws: 4
Sockets: 1
Depth: 6.300 in
Width: 17.300 in
Jaws: 4
Depth: 6.300 in
Sockets: 1
Width: 17.300 in